Zoro Homepage

Complete Safety Shield 51.5" x6" x6"

  • Mfr # A-1422860139830

  • Zoro # G901705247


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Size
1210mm
For Use With (Systems)
Comer - V Series - Type 80 ; Comer - V Series - Type 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1422860139830
Zoro #
G901705247
UPC #
-
Country of Origin
Italy

Dimensions

Size
1210mm

Details

For Use With (Systems)
Comer - V Series - Type 80 ; Comer - V Series - Type 80

Description

Complete Safety Shield, Compressed Length: 50.625", Dim A (1): Outer Half Overall Length: 43.375", Dim B (2): Outer Half Tube To Bell Length: 36.000", Dim C (3): Inner Half Overall Length: 43.250", Dim D (4): Inner Half Tube To Bell Length: 35.875", Replaces: Comer Part No: 1422860139830, Size: 1210mm, Web Notes: Complete Safety Shield type 80, 47.63" (1210 mm). Replaces Comer No. 1422860139830. Fits Comer V, Web Notes: Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.