Zoro Homepage

Complete Safety Shield 58" x7" x7"

  • Mfr # A-1422502149530

  • Zoro # G301705212


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size
1210mm
For Use With (Systems)
Comer - V Series - Type 50 ; Comer - V Series - Type 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1422502149530
Zoro #
G301705212
UPC #
-
Country of Origin
Italy

Dimensions

Size
1210mm

Details

For Use With (Systems)
Comer - V Series - Type 50 ; Comer - V Series - Type 50

Description

Complete Safety Shield, : Series., Replaces: Comer Part No: 1422502149530, Size: 1210mm, Web Notes: Complete Safety Shield type 50, 47.63" (1210 mm). Replaces Comer No. 1422502149530. Fits Comer V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.