Compressor, New, Sanden Style w/ Clutch (4478) 12" x12" x10"

  • Mfr # A-1977959C1

  • Zoro # G401268907


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

For Use With
Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL II ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1977959C1
Zoro #
G401268907
UPC #
-
Country of Origin
United States

Details

For Use With
Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SL II ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620

Description

Compressor, New, Sanden Style w/ Clutch (4478), Fitting Description: Horiz. O-ring 1"x1", Notes: Side of Engine, Pulley Diameter: 6", Pulley Grooves: 2A, Replaces: 47109148, 1999755C3, 1999755C2, 1999755C1, 1-34-684-458, B509660, 700713317, 2025220010, Series Number: SD510, Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.