Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone, Tapered Bearing 4.2" x4.2" x1.5"

  • Mfr # A-460-P

  • Zoro # G001284222


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
1.154"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-460-P
Zoro #
G001284222
UPC #
-
Country of Origin
India

Dimensions

Width
1.154"

Description

Cone, Tapered Bearing, Bore: 1.750", Radius: .14", Width: 1.154"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.