Zoro Homepage

Cone, Tapered Roller Bearing 2.65" x2.6" x1.35"

  • Mfr # A-07100-I

  • Zoro # G201284701


product price: $13.99
/ea

Key Features

Width
.561"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07100-I
Zoro #
G201284701
UPC #
-
Country of Origin
China

Dimensions

Width
.561"

Description

Cone, Tapered Roller Bearing, Bore: 1.000", Radius: .04", Width: .561"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.