Zoro Homepage

Cone, Tapered Roller Bearing 3.5" x3.5" x1"

  • Mfr # A-24780-I

  • Zoro # G401284525


product price: $20.49
/ea

Key Features

For Use With (Systems)
Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 6610 ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone
Width
.906"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-24780-I
Zoro #
G401284525
UPC #
-
Country of Origin
China

Dimensions

Width
.906"

Details

For Use With (Systems)
Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 6610 ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone

Description

Cone, Tapered Roller Bearing, Bore: 1.625", Radius: .14", Width: .906"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.