Zoro Homepage

Cone, Tapered Roller Bearing 4" x4" x1"

  • Mfr # A-29675-I

  • Zoro # G001284574


product price: $41.15
/ea

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cone
Width
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-29675-I
Zoro #
G001284574
UPC #
-
Country of Origin
China

Dimensions

Width
1.000"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cone

Description

Cone, Tapered Roller Bearing, Bore: 2.750", Radius: .13", Width: 1.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.