Zoro Homepage

Cone, Tapered Roller Bearing 6" x4" x1"

  • Mfr # A-2789-I

  • Zoro # G401284648


product price: $37.39
/ea

Key Features

For Use With (Systems)
Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4410 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3055 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 4500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone
Width
1.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2789-I
Zoro #
G401284648
UPC #
-
Country of Origin
China

Dimensions

Width
1.010"

Details

For Use With (Systems)
Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4410 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3055 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 4500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone

Description

Cone, Tapered Roller Bearing, Bore: 1.562", Radius: .14", Width: 1.010"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.