Zoro Homepage

CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9"

  • Mfr # A-B1ABHW105

  • Zoro # G902459460


product price: $31.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1ABHW105
Zoro #
G902459460
UPC #
80971107000
Country of Origin
United States

Description

CONNECTOR-LOCKING SNAP-ALUMINUM, Notes: This snap meets ANSI Z133.1 standards for climbing or life support., Gate Opening: 7/8" (22 mm), Locking Mechanism: Self, Major Axis: 7000 lbs (31 kN), Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.