Zoro Homepage

CONNECTOR-QUICKLINK-SCREW-STAINLESS 2" x1.03" x0.36"

  • Mfr # A-B1ABQL06

  • Zoro # G502459945


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1ABQL06
Zoro #
G502459945
UPC #
80971107020
Country of Origin
United States

Description

CONNECTOR-QUICKLINK-SCREW-STAINLESS, Gate Opening: 5/16" (8 mm), Locking Mechanism: Screw, Major Axis: 6000 lbs (27 kN), Material: Stainless, Minor Axis: 1798 lbs (8 kN), Notes: This carabiner or attachment tool does not meet ANSI Z133.1 standards for climbing or life support., Notes: This tool is extremely useful for other tasks including light-duty rigging, tool attachment and, Notes: storage, line redirection, and many others.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.