Zoro Homepage

Constant Velocity Implement Half Shaft 44" x7.5" x7.5"

  • Mfr # A-WM58482

  • Zoro # G601714679


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WM58482
Zoro #
G601714679
UPC #
-
Country of Origin
United States

Description

Constant Velocity Implement Half Shaft, : 21 Spline. Star style tubing, type B. For 2580 series. Fits Walterscheid WWE series., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 21 AS Lock, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W2580MA121002, Size: 2580, Total Length: -, Tractor: -, Tube Style: B, Web Notes: Constant Velocity Implement Half Shaft. Minimum C-to-C length: 48" (1210) mm. Implement end: 1-3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.