Zoro Homepage

Constant Velocity Shaft Less Implement Yoke 58" x8" x8"

  • Mfr # A-BCL44810

  • Zoro # G902466130


product price: $1,069.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BCL44810
Zoro #
G902466130
UPC #
-
Country of Origin
Italy

Description

Constant Velocity Shaft Less Implement Yoke, C to C Min: 1210 MM/ 48", Implement: Cross Kit Less Yoke, Notes 3: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes 3: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Notes: Select Implement yoke needed from associated items., Replaces: 7654121R1T07S07; Bondioli Part No: BPCV412100101, Series: 100, Size: 4, Tractor: 1 3/8" - 6 Spl, Web Notes: 1540mm). Tractor end: 1-3/8" - 6 Spline. Size: 4. Replaces: 7654121R1T07S07; Bondioli & Pavesi No:, Web Notes: BPCV412100101. Fits Bondioli & Pavesi 100 Series 80 EL CV: Size 4., Web Notes: Constant Velocity Shaft without implement yoke. C-to-C Length: 48" (1210 mm), Total Length: 61" (

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.