Zoro Homepage

Constant Velocity Shaft less Implement Yoke 69.5" x8.75" x8.75"

  • Mfr # A-BCG84830

  • Zoro # G902466079


product price: $1,791.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BCG84830
Zoro #
G902466079
UPC #
-
Country of Origin
Italy

Description

Constant Velocity Shaft less Implement Yoke, C to C Min: 48", Implement: Cross Kit Less Yoke, Notes 2: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes 2: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Notes: Select Implement yoke needed from associated items., Size: 8, Tractor: 1 3/4" 20 Spline, Web Notes: 20 Spline. Size: 8. It may be necessary to cut this driveline to length. Verify the length by, Web Notes: Constant Velocity Shaft without implement yoke. C-to-C Length: 48" (1210 mm). Tractor end: 1-3/4" -, Web Notes: ensuring that sufficient overlap of the drive tubes exists in all working positions without the, Web Notes: possibility of bottoming out. Fits Bondioli & Pavesi Global Series 80 EL CV: Size 8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.