Zoro Homepage

Countershaft, 6 Speed Transmission 2.1" x7.2" x2.1"

  • Mfr # A-183085M1

  • Zoro # G401709486


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
12.750"
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - FE135 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 204 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-183085M1
Zoro #
G401709486
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12.750"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - FE135 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 204 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202

Description

Countershaft, 6 Speed Transmission, Length: 12.750", Spline Count: 20 / 17 / 10, Teeth: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.