Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countershaft, Multipower Transmission 3.4" x13.2" x3.3"

  • Mfr # A-189391M92

  • Zoro # G201709754


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length
12.250"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-189391M92
Zoro #
G201709754
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12.250"

Details

For Use With (Systems)

Description

Countershaft, Multipower Transmission, Length: 12.250", Spline Count: 32/30/17, Teeth: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.