Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 0" x0" x0"

  • Mfr # A-200-1200

  • Zoro # G102458485


product price: $30.89
/ea

Key Features

For Use With (Systems)
Woods - FINISHING MOWER ; Weasler - Domestic - 12 Series ; Weasler ; New Idea ; Lilliston ; Hesston ; Gehl ; Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - SWATHER/WINDROWER - 8830 ; Case-IH - SWATHER/WINDROWER - 8820 ; Case-IH - HEAD, CUTTING PLATFORM - 425 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COMBINE - 403
Size
(A/B) 1 1/16" (1.063") x (C/D) 2 1/2" (2.500")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-200-1200
Zoro #
G102458485
UPC #
-
Country of Origin
United States

Dimensions

Size
(A/B) 1 1/16" (1.063") x (C/D) 2 1/2" (2.500")

Details

For Use With (Systems)
Woods - FINISHING MOWER ; Weasler - Domestic - 12 Series ; Weasler ; New Idea ; Lilliston ; Hesston ; Gehl ; Case-IH - SWATHER/WINDROWER - 8840 ; Case-IH - SWATHER/WINDROWER - 8830 ; Case-IH - SWATHER/WINDROWER - 8820 ; Case-IH - HEAD, CUTTING PLATFORM - 425 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COMBINE - 403

Description

Cross & Bearing Kit, Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 24 HP @ 540 RPM. 45 HP @ 1000 RPM., Size: (A/B) 1 1/16" (1.063") x (C/D) 2 1/2" (2.500"), Snap Ring Location: Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.