Zoro Homepage

Cross & Bearing Kit 0" x0" x0"

  • Mfr # A-200-2600

  • Zoro # G102458546


product price: $89.59
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Weasler - Domestic - 2600 Series ; Weasler
Size
(A/B) 1 3/8"(1.375") x (C/D) 4 3/16" (4.188")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200-2600
Zoro #
G102458546
UPC #
-
Country of Origin
United States

Dimensions

Size
(A/B) 1 3/8"(1.375") x (C/D) 4 3/16" (4.188")

Details

For Use With (Systems)
Weasler - Domestic - 2600 Series ; Weasler

Description

Cross & Bearing Kit, Dim A (1): 1 3/8", Dim B (2): 4 3/16", Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 110 HP @ 540 RPM. 177 HP @ 1000 RPM., Size: (A/B) 1 3/8"(1.375") x (C/D) 4 3/16" (4.188"), Snap Ring Location: External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.