Zoro Homepage

Cross & Bearing Kit 1" x2" x3"

  • Mfr # A-W367701

  • Zoro # G302467041


product price: $87.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W367701
Zoro #
G302467041
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, Grease Zerk Location: Center, Notes: 27 HP @ 540 RPM. 42 HP @ 1000 RPM., Replaces: Walterscheid Part No: W367701, Size: (A) 22.0mm x (B) 23.8mm x (C) 61.0mm x (D) 76.0mm, Snap Ring Location: External, Web Notes: (External snap ring). Center grease zerk location. Rated 27 hp @ 540 rpm, 42 hp. @ 1,000 rpm., Web Notes: New original Walterscheid 2280 series cross and bearing kit. 22.0 mm x 23.8 mm x 61.0 mm x 76.0 mm, Web Notes: Replaces Walterscheid No. 367701. Fits Walterscheid WWE & WWZ Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.