Zoro Homepage

Cross & Bearing Kit 1.5" x4" x4.1"

  • Mfr # A-BP41208

  • Zoro # G102464851


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP41208
Zoro #
G102464851
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit, : Pavesi 100, 400 Series: Size 8; Bondioli & Pavesi 400CV, 650, 660 Series: Size 8 CV. , Grease Zerk Location: Center, Notes: 95 HP @ 540 RPM. 150 HP @ 1000 RPM., Replaces: Bondioli Part No: BP41208, Size: (A/B) 35mm x (C/D) 106mm, Snap Ring Location: External, Web Notes: Cross & Bearing Kit. Size: 35mm x 106 mm. Rated: 95 hp @ 540 rpm, 150 hp @ 1000 rpm. External Snap, Web Notes: Ring. Center grease zerk location. Replaces: AW28300, Bondioli & Pavesi No. BP41208. Fits Bondioli &

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.