Zoro Homepage

Cross & Bearing Kit 2" x2" x1"

  • Mfr # A-180012004

  • Zoro # G002458226


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Size
(A/B) 23.8mm x (C/D) 61.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180012004
Zoro #
G002458226
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A/B) 23.8mm x (C/D) 61.3mm

Description

Cross & Bearing Kit, : Replaces Comer No. 180012004. Fits Comer V series., Grease Zerk Location: Center, Notes: 20 HP @ 540 RPM. 31 HP @ 1000 RPM., Replaces: Comer Part No: 180012004, Size: (A/B) 23.8mm x (C/D) 61.3mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit, type 20/20 CV. Cross and bearing kit measures 23.8 mm x 61.3 mm (External, Web Notes: snap ring). Center grease zerk location. Cross kit rated at 20 hp @ 540 rpm, 31 hp @ 1,000 rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.