Zoro Homepage

Cross & Bearing Kit 2" x2" x1"

  • Mfr # A-W040116

  • Zoro # G802467077


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W040116
Zoro #
G802467077
UPC #
-
Country of Origin
China

Description

Cross & Bearing Kit, Grease Zerk Location: Center, Notes: 16 HP @ 540 RPM. 24 HP @ 1000 RPM., Replaces: Walterscheid Part No: W040116, Size: (A/B) 22.0mm x (C/D) 55.0mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit. 22 mm x 55.0 mm with external snap ring (In yoke). Center grease zerk, Web Notes: location. Rated 16 hp @ 540 rpm, 24 hp @ 1,000 rpm. Fits Walterscheid W Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.