Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 2.6" x2.5" x1.2"

  • Mfr # A-BP41202

  • Zoro # G102464998


product price: $70.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP41202
Zoro #
G102464998
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit, : No. BP41202. Fits Bondioli & Pavesi size 2 and 2 CV., Grease Zerk Location: Center, Notes: 20 HP @ 540 RPM. 31 HP @ 1000 RPM., Replaces: Bondioli Part No: BP41202, Size: (A/B) 23.8mm x (C/D) 61.3mm, Snap Ring Location: External, Web Notes: Center grease zerk location. Rated 20 hp @ 540 rpm, 31 hp @ 1,000 rpm. Replaces Bondioli & Paves, Web Notes: New original Bondioli & Pavesi cross and bearing kit. 23.8 mm x 61.3 mm with external snap ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.