Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 3" x1" x3.5"

  • Mfr # A-180014260

  • Zoro # G402458208


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 27mm x (B) 27mm x (C) 85.8mm x (D)91.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180014260
Zoro #
G402458208
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 27mm x (B) 27mm x (C) 85.8mm x (D)91.2mm

Description

Cross & Bearing Kit, : rpm. Replaces Comer No. 180014260. Fits Comer V series., Grease Zerk Location: Center, Notes: 35 HP @ 540 RPM. 55 HP @ 1000 RPM., Replaces: Comer Part No: 180014260, Size: (A) 27mm x (B) 27mm x (C) 85.8mm x (D)91.2mm, Snap Ring Location: External, Web Notes: (External snap ring). Center grease zerk location. Cross kit rated at 35 hp @ 540 rpm, 55 hp @ 1,000, Web Notes: Cross and Bearing Kit, type 40 CV. Cross and bearing kit measures 27 mm x 27 mm x 85.8 mm 91.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.