Zoro Homepage

Cross & Bearing Kit 3" x3" x2"

  • Mfr # A-W312410

  • Zoro # G502467131


product price: $85.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W312410
Zoro #
G502467131
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, : Walterscheid W & WWE series., Grease Zerk Location: Center, Notes: 53 HP @ 540 RPM. 83 HP @ 1000 RPM., Replaces: Walterscheid Part No: W312410, Size: (A/B) 32.0mm x (C/D) 76.0mm, Snap Ring Location: External, Web Notes: center. Rated 53 hp @ 540 rpm, 83 hp @ 1,000 rpm. Replaces Walterscheid No. W312410. Fits, Web Notes: New Walterscheid Cross and Bearing Kit. 32 mm x 76 mm (External Snap Ring). Grease zerk located in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.