Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 3.2" x3.2" x1.2"

  • Mfr # A-180014004

  • Zoro # G102458256


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Size
(A/B) 27mm x (C/D) 74.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180014004
Zoro #
G102458256
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A/B) 27mm x (C/D) 74.6mm

Description

Cross & Bearing Kit, : Comer No. 180014004. Fits Comer V series., Dim A (1): 27 MM, Dim B (2): 74.6 MM, Grease Zerk Location: Center, Notes: 35 HP @ 540 RPM. 55 HP @ 1000 RPM., Replaces: Comer Part No: 180014004, Size: (A/B) 27mm x (C/D) 74.6mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit, type 40/40 CV. Cross and bearing kit measures 27 mm x 74.6 mm (External snap, Web Notes: ring). Center grease zerk location. Cross kit rated at 35 hp @ 540 rpm, 55 hp @ 1,000 rpm. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.