Zoro Homepage

Cross & Bearing Kit 3.2" x4.3" x1.2"

  • Mfr # A-W342221

  • Zoro # G402466722


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W342221
Zoro #
G402466722
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, : Walterscheid No. 342221. Fits Walterscheid WWE & WWZ Series., Grease Zerk Location: Center, Replaces: Walterscheid Part No: W342221, Size: (A) 27.0mm x (B) 32.0mm x (C) 76.0mm x (D) 94.0mm, Snap Ring Location: External, Web Notes: Snap Ring). Center grease zerk location. Rated 53 hp @ 540 rpm, 83 hp. @ 1,000 rpm. Replaces, Web Notes: New original Walterscheid 2480 Series Cross and Bearing Kit. 27 mm x 32 mm x 76 mm x 94 mm (External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.