Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 3.5" x3.5" x1"

  • Mfr # A-180015004

  • Zoro # G502458306


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Replaces
Comer Part No: 180015004
Size
(A/B) 30.2mm x (C/D) 79.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180015004
Zoro #
G502458306
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A/B) 30.2mm x (C/D) 79.4mm

Details

Replaces
Comer Part No: 180015004

Description

Cross & Bearing Kit, : Comer No. 180015004. Fits Comer V series., Grease Zerk Location: Center, Notes: 64 HP @ 540 RPM. 100 HP @ 1000 RPM., Replaces: Comer Part No: 180015004, Size: (A/B) 30.2mm x (C/D) 79.4mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit, type 50. Cross and bearing kit measures 30.2 mm x 79.4 mm (External snap, Web Notes: ring). Center grease zerk location. Cross kit rated at 64 hp @ 540 rpm, 100 hp @ 1,000 rpm. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.