Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 3.5" x3.5" x1.5"

  • Mfr # A-200-1875

  • Zoro # G602458619


product price: $45.09
/ea

Key Features

For Use With (Systems)
Weasler - Domestic - 1800 Series ; Weasler
Size
(A/B) 1" (1.000") x (C/D) 3 1/8" (3.125")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200-1875
Zoro #
G602458619
UPC #
-
Country of Origin
United States

Dimensions

Size
(A/B) 1" (1.000") x (C/D) 3 1/8" (3.125")

Details

For Use With (Systems)
Weasler - Domestic - 1800 Series ; Weasler

Description

Cross & Bearing Kit, Dim A (1): 1", Dim B (2): 3 7/16", Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 30 HP @ 540 RPM. 48 HP @ 1000 RPM., Size: (A/B) 1" (1.000") x (C/D) 3 1/8" (3.125"), Snap Ring Location: Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.