Zoro Homepage

Cross & Bearing Kit 3.6" x3.8" x1.4"

  • Mfr # A-BP41207

  • Zoro # G802464908


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP41207
Zoro #
G802464908
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit, : size 7., Grease Zerk Location: Center, Notes: 75 HP @ 540 RPM. 118 HP @ 1000 RPM., Replaces: Bondioli Part No: BP41207, Size: (A,B) 35mm x (C,D) 93.5mm, Snap Ring Location: External, Web Notes: hp @ 540 rpm, 118 hp @ 1,000 rpm. Replaces Bondioli & Paves No. BP41207. Fits Bondioli & Pavesi, Web Notes: Cross and Bearing Kit. 35 mm x 93.5 mm with external snap ring. Center grease zerk location. Rate 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.