Zoro Homepage

Cross & Bearing Kit 4" x4" x1"

  • Mfr # A-180016004

  • Zoro # G802458396


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
(A/B) 30.2mm x (C/D) 91.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180016004
Zoro #
G802458396
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A/B) 30.2mm x (C/D) 91.4mm

Description

Cross & Bearing Kit, : Replaces Comer No. 180016004. Fits Comer V series., Grease Zerk Location: Center, Notes: 90 HP @ 540 RPM. 139 HP @ 1000 RPM., Replaces: Comer Part No: 180016004, Size: (A/B) 30.2mm x (C/D) 91.4mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit, type 60/60 CV. Cross and bearing kit measures 30.2 mm x 91.4 mm (External, Web Notes: snap ring). Center grease zerk location. Cross kit rated at 90 hp @ 540 rpm, 139 hp @ 1,000 rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.