Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 4" x4" x1"

  • Mfr # A-180018158

  • Zoro # G602458428


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 35mm x (B) 35mm x (C) 106.3mm x (D) 113.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180018158
Zoro #
G602458428
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 35mm x (B) 35mm x (C) 106.3mm x (D) 113.8mm

Description

Cross & Bearing Kit, : 1,000 rpm. Replaces Comer No. 180018158. Fits Comer V series., Grease Zerk Location: Center, Notes: 120 HP @ 540 RPM. 190 HP @ 1000 RPM., Replaces: Comer Part No: 180018158, Size: (A) 35mm x (B) 35mm x (C) 106.3mm x (D) 113.8mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit, type 80 CV. Cross and bearing kit measures 35 mm x 35 mm x 106.3 mm x 113.8, Web Notes: mm (External snap ring). Center grease zerk location. Cross kit rated at 120 hp @ 540 rpm, 190 hp @

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.