Zoro Homepage

Cross & Bearing Kit 4" x4" x1"

  • Mfr # A-200-0675

  • Zoro # G702458588


product price: $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200-0675
Zoro #
G702458588
UPC #
-
Country of Origin
United States

Description

Cross & Bearing Kit, : 2-1/16"; Journal Dia.: 35/64. Replaces: Neapco No. 1-0170. Fits Domestic: 1000 Series., Dim A (1): 15/16", Notes: Snap Ring Located in Bushing, Web Notes: 540 rpm, 20 hp at 1,000 rpm. Lock Up Dim.: 1-31/64; Overall Length: 2-5/16"; Journal Length:, Web Notes: Cross and Bearing Kit. 15/16" x 2-5/16" (Snap Ring in Bushing). Center grease zerk location. 13 hp @

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.