Zoro Homepage

Cross & Bearing Kit 4" x4" x2"

  • Mfr # A-W041662

  • Zoro # G702467092


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W041662
Zoro #
G702467092
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, : Walterscheid 220 W Series., Grease Zerk Location: Center, Notes: 95 HP @ 540 RPM. 150 HP @ 1000 RPM., Replaces: Walterscheid Part No: W041662, Size: (A/B) 30.2mm x (C/D) 92.0mm, Snap Ring Location: External, Web Notes: zerk location. 95 hp @ 540 rpm, 150 hp at 1,000 rpm. Replaces: Walterscheid No. W041662. Fits, Web Notes: New original Walterscheid Cross and Bearing Kit. 30.2 mm x 92 mm (External Snap Ring). Center grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.