Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 4.1" x3.8" x1.3"

  • Mfr # A-180016228

  • Zoro # G602458411


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 30.2mm x (B) 30.2mm x (C) 95.4mm x (D)101.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180016228
Zoro #
G602458411
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 30.2mm x (B) 30.2mm x (C) 95.4mm x (D)101.4mm

Description

Cross & Bearing Kit, : hp @ 1,000 rpm. Replaces Comer No. 180016228. Fits Comer V series; Bush Hog Rotary Cutters., Grease Zerk Location: Center, Notes: 90 HP @ 540 RPM. 139 HP @ 1000 RPM., Replaces: Comer Part No: 180016228, Size: (A) 30.2mm x (B) 30.2mm x (C) 95.4mm x (D)101.4mm, Snap Ring Location: External, Web Notes: 101.4 mm (External snap ring). Center grease zerk location. Cross kit rated at 90hp @ 540 rpm, 139, Web Notes: Cross and Bearing Kit, type 60/60 CV. Cross and bearing kit measures 30.2 mm x 30.2 mm x 95.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.