Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 4.2" x4.4" x1.8"

  • Mfr # A-BP41209

  • Zoro # G002464777


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP41209
Zoro #
G002464777
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit, : size 9., Grease Zerk Location: Center, Notes: 120 HP @ 540 RPM. 190 HP @ 1000 RPM., Replaces: Bondioli Part No: BP41209, Size: (A,B) 41mm x (C,D) 108mm, Snap Ring Location: External, Web Notes: hp @ 540 rpm, 190 hp @ 1,000 rpm. Replaces Bondioli & Paves No. BP41209. Fits Bondioli & Pavesi, Web Notes: Cross and Bearing Kit. 41 mm x 108 mm with external snap ring. Center grease zerk location. Rate 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.