Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 4.6" x1.9" x4.5"

  • Mfr # A-D442000

  • Zoro # G802465011


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D442000
Zoro #
G802465011
UPC #
-
Country of Origin
China

Description

Cross & Bearing Kit, Grease Zerk Location: Center, Notes 3: Genuine alternative to original part., Notes: 87 HP @ 540 RPM. 165 HP @ 1000 RPM., Size: (A/B) 1 5/16" (1.313") x (C/D) 4" (4.000"), Snap Ring Location: Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.