Zoro Homepage

Cross & Bearing Kit 5" x4" x3"

  • Mfr # A-W121146

  • Zoro # G402466944


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W121146
Zoro #
G402466944
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, : 326245. Fits Walterscheid W Series., Grease Zerk Location: Center, Notes: 107 HP @ 540 RPM. 166 HP @ 1000 RPM., Replaces: Walterscheid Part No: 121146, Size: (A/B) 42.0mm x (C/D) 104.0mm, Snap Ring Location: External, Web Notes: Center grease zerk location. Rated 107 hp @ 540 rpm, 166 hp @ 1,000 rpm. Replaces Walterscheid No., Web Notes: New original Walterscheid 2600 Series Cross and Bearing Kit. 42 mm x 104 mm (External Snap Ring).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.