Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit (CV) 4" x4" x4"

  • Mfr # A-BP412060012

  • Zoro # G602464856


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP412060012
Zoro #
G602464856
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit (CV), Grease Zerk Location: Center, Notes: 64 HP @ 540 RPM. 100 HP @ 1000 RPM., Replaces: Bondioli Part No: BP412060012, Size: (A/B) 30.2mm x (C/D) 100mm, Snap Ring Location: External, Web Notes: (External Snap Ring). Center grease zerk location. 64 hp @ 540 rpm, 100 hp at 1000 rpm. Replaces:, Web Notes: Bondioli & Pavesi No. 412060012. Fits Bondioli & Pavesi 650, 660, 670 Series., Web Notes: New Bondioli & Pavesit CV (Constant Velocity) Cross and Bearing Kit, size 6 CV. 30.2 mm x 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.