Cross & Bearing Kit (CV) 4" x4.1" x1.5"

  • Mfr # A-BP412080004

  • Zoro # G502464758


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP412080004
Zoro #
G502464758
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit (CV), Grease Zerk Location: 2 Caps, Notes: Will fit 70 degree CV (K series) or 100 series drivelines, Replaces: Bondioli Part No: BP412080004, Size: (A/B) 35mm x (C/D) 106.5mm, Snap Ring Location: External, Web Notes: CV (Constant Velocity) Cross and Bearing Kit, size 8 CV. 35 mm x 106.5 mm with external snap ring., Web Notes: drivelines. Replaces Bondioli & Pavesi No. 412080004. Fits Bondioli & Pavesi K Series., Web Notes: Grease zerk located under bearing caps. Kit will fit 70 degree CV (K series) or 100 series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.