Cross & Bearing Kit (CV) 4.1" x4.1" x1.5"

  • Mfr # A-BP412080012

  • Zoro # G202464775


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP412080012
Zoro #
G202464775
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit (CV), Grease Zerk Location: Center, Notes: 95 HP @ 540 RPM. 150 HP @ 1000 RPM., Replaces: Bondioli Part No: BP412080012, Size: (A/B) 35mm (C/D) 106.0mm, Snap Ring Location: External, Web Notes: New original Bondioli & Pavesi Constant Velocity Cross and Bearing Kit. 35 mm x 106.0 mm (External, Web Notes: Pavesi No. 412080012. Fits Bondioli & Pavesi 400VC, 650, 660, 670 Series: Size 8 CV., Web Notes: Snap Ring). Center grease zerk location. 95 hp @ 540 rpm, 150 hp at 1000 rpm. Replaces: Bondioli &

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.