Cross & Bearing Kit (Extended Lube) 3" x3" x1.5"

  • Mfr # A-BP4120E0011

  • Zoro # G002464906


product price: $73.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP4120E0011
Zoro #
G002464906
UPC #
-
Country of Origin
Italy

Description

Cross & Bearing Kit (Extended Lube), : grease zerk. Rated 33 hp @ 540 rpm & 55 hp @ 1,000 rpm. Fits Bondioli & Pavesi models., Grease Zerk Location: Center, Notes: 33 HP @ 540 RPM. 55 HP @ 1000 RPM., Size: (A,B) 27mm x (C,D) 74.6mm, Snap Ring Location: External, Web Notes: Cross and Bearing Kit (Extended Lube). 27 mm x 74.6 mm with external snap ring. Center located

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.