Zoro Homepage

Cross Dbl Acting Cylinder 24" x5" x5.5"

  • Mfr # A-414DB

  • Zoro # G401700810


product price: $490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-414DB
Zoro #
G401700810
UPC #
-
Country of Origin
United States

Description

Cross Dbl Acting Cylinder, Bore: 4", Depth Control: without, Notes: 2500 PSI - Double acting tie rod cylinders., Port Size: 1/2", Retracted Length: 24 5/8", Rod Diameter: 1 1/4", Stroke: 14", Subscript: 2500 PSI, Double Acting w/o depth control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.