Zoro Homepage

Cross Dbl Acting Cylinder 24.5" x5" x5"

  • Mfr # A-3508DBASAE

  • Zoro # G001700814


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3508DBASAE
Zoro #
G001700814
UPC #
-
Country of Origin
United States

Description

Cross Dbl Acting Cylinder, Bore: 3 1/2", Depth Control: without, Notes: Same as DB Series cylinders except longer closed center dimensions., Port Size: 1/2", Retracted Length: 20 1/4", Rod Diameter: 1 1/4", Stroke: 8", Subscript: 2500 PSI, Double Acting w/o depth control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.