Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Dbl Acting Cylinder 4.2" x4.3" x23.2"

  • Mfr # A-2508DB

  • Zoro # G701700824


product price: $238.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
CYLINDER - DB SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2508DB
Zoro #
G701700824
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
CYLINDER - DB SERIES

Description

Cross Dbl Acting Cylinder, Bore: 2 1/2", Depth Control: without, Notes: 2500 PSI - Double acting tie rod cylinders., Port Size: 3/8" NPTF, Retracted Length: 18 1/4", Rod Diameter: 1 1/16", Stroke: 8", Subscript: 2500 PSI, Double Acting w/o depth control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.