Zoro Homepage

Cross Dbl Acting Cylinder 4.3" x23.3" x4.3"

  • Mfr # A-308DU

  • Zoro # G501700833


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
CYLINDER - DU SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-308DU
Zoro #
G501700833
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
CYLINDER - DU SERIES

Description

Cross Dbl Acting Cylinder, Bore: 3", Depth Control: without, Notes: requiring a mechanical depth stop., Notes: Same as DBASAE Series except rod extnsion is threaded for mechanical depth control on applications, Pin Diameter: 1", Port Size: 1/2", Retracted Length: 20 1/4", Rod Diameter: 1 1/4", Stroke: 8", Subscript: 2500 PSI, Double Acting w/ threaded rod for depth control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.