Zoro Homepage

Cross Dbl Acting Cylinder 4.5" x4.4" x23.3"

  • Mfr # A-308DE

  • Zoro # G401700834


product price: $339.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
CYLINDER - DE SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-308DE
Zoro #
G401700834
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
CYLINDER - DE SERIES

Description

Cross Dbl Acting Cylinder, Bore: 3", Depth Control: screw collar, Notes: mechanical depth stop., Notes: Same as DBASAE Series except incorporates a depth control collar for applications requiring a, Port Size: 1/2", Rod Diameter: 1 1/16", Stroke: 8", Subscript: 2500 PSI, Double Acting w/o depth control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.