Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 0" x0" x0"

  • Mfr # A-3730-I

  • Zoro # G401284099


product price: $15.79
/ea

Key Features

Outside Diameter
3.656"
Width
.9375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3730-I
Zoro #
G401284099
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.656"
Width
.9375"

Description

Cup, Tapered Bearing, Dim B (2): .9375 (23.812), Dim D (4): 3.6718 (93.264), Outside Diameter: 3.656", R: .03 (.08), W: 1.1875 (30.162), Width: .9375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.