Zoro Homepage

Cup, Tapered Bearing 2" x2" x0.5"

  • Mfr # A-26822-I

  • Zoro # G201284169


product price: $13.15
/ea

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup
Width
.750"
Outside Diameter
3.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-26822-I
Zoro #
G201284169
UPC #
-
Country of Origin
China

Dimensions

Width
.750"
Outside Diameter
3.125"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup

Description

Cup, Tapered Bearing, Outside Diameter: 3.125", Radius: .14", Width: .750"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.