Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup, Tapered Bearing 2" x2" x1"

  • Mfr # A-07204-I

  • Zoro # G901284223


product price: $8.49
/ea

Key Features

For Use With (Systems)
Rhino ; Tapered Roller Bearing - Tapered Cup
Width
.500"
Outside Diameter
2.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-07204-I
Zoro #
G901284223
UPC #
-
Country of Origin
China

Dimensions

Width
.500"
Outside Diameter
2.047"

Details

For Use With (Systems)
Rhino ; Tapered Roller Bearing - Tapered Cup

Description

Cup, Tapered Bearing, Outside Diameter: 2.047", Radius: .05", Width: .500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.