Zoro Homepage

Cup, Tapered Bearing 3" x3" x1.2"

  • Mfr # A-02420-P

  • Zoro # G701284447


product price: $70.79
/ea

Key Features

For Use With (Systems)
Ford / New Holland - TRACTOR - 9700 ; Ford / New Holland - TRACTOR - 9600 ; Ford / New Holland - TRACTOR - 9200 ; Ford / New Holland - TRACTOR - 9000 ; Ford / New Holland - TRACTOR - 8700 ; Ford / New Holland - TRACTOR - 8600 ; Ford / New Holland - TRACTOR - 8200 ; Ford / New Holland - TRACTOR - 8000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 8400 ; Tapered Roller Bearing - Tapered Cup
Width
.687"
Outside Diameter
2.687"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-02420-P
Zoro #
G701284447
UPC #
-
Country of Origin
United States

Dimensions

Width
.687"
Outside Diameter
2.687"

Details

For Use With (Systems)
Ford / New Holland - TRACTOR - 9700 ; Ford / New Holland - TRACTOR - 9600 ; Ford / New Holland - TRACTOR - 9200 ; Ford / New Holland - TRACTOR - 9000 ; Ford / New Holland - TRACTOR - 8700 ; Ford / New Holland - TRACTOR - 8600 ; Ford / New Holland - TRACTOR - 8200 ; Ford / New Holland - TRACTOR - 8000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 8400 ; Tapered Roller Bearing - Tapered Cup

Description

Cup, Tapered Bearing, Outside Diameter: 2.687", Radius: .06", Width: .687"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.